Classic Balsamic Glaze 215ml (Pack of 6)

Classic Balsamic Glaze 215ml (Pack of 6)

Order Code: ZT4874467SCopy

£19.99 Inc VAT (0%)


Description

Based in the heart of Italy's richest culinary region, Acetum is the world's largest producer of certified Balsamic Vinegar of Modena PGI. They source only the best quality ingredients to blend, age and bottle, ensuring unmatched quality and taste. Their Acetum Classic Balsamic Glaze exemplifies this commitment. Made by gently cooking of "Aceto Balsamico di Modena I. G. P. " with grape must for a touch of sweetness, this glaze boasts a balanced tang and rich texture. Perfect for garnishing or adding a decorative drizzle, the convenient pourer ensures mess-free application. Ingredients - Balsamic Vinegar of Modena "Aceto Balsamico di Modena I. G. P. " 60% (wine vinegar, cooked grape must, concentrated gape must), cooked grape must, modified corn starch. Contains SULPHITES. Nutritional Info (per 100ml) : Energy: 980kj/230kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 54g, of which sugars: 45g, Fibre: 0g, Protein: 0. 8g, Salt: 0. 08g. Storage - Ambient temperature.

See full description
Specifications for Classic Balsamic Glaze 215ml (Pack of 6)
  • Product Type
    Balsamic Glaze
  • Volume
    215ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome