Mini Vanilla Fudge Pieces 2kg

Mini Vanilla Fudge Pieces 2kg

Order Code: ZT4874119SCopy

£22.49 Inc VAT (0%)

Currently unavailable

Description

Sephra mini fudge pieces are an absolute delight for the taste buds. The rich and creamy texture, combined with the indulgent vanilla flavour, is sure to make your mouth water and satisfy your sweet tooth cravings. Whether you savour them one by one or pop a handful at once, Sephra mini fudge pieces are a delightful treat that provides a burst of flavour and a moment of pure enjoyment. So, treat yourself or share the joy with others by relishing these delectable bite-sized pieces of fudge. Ingredients - Sugar, Glucose Syrup, Vegetable Fats (Palm, Palm Kernel), Skimmed MILK Powder, Humectant: Glycerine; Butter (MILK), Salt, Emulsifier: Mono- and Diglycerides of Fatty Acids (from Palm Fat) ; Natural Vanilla Flavouring. May contain traces of NUTS, PEANUT and EGG. Nutritional Info (per 100g) : Energy: 433 Kcal/Kj. Fat: 12g, of which saturates: 8. 6g, Carbohydrates: 79g, of which sugars: 68g, Fibre: 0g, Protein: 2. 2g, Salt: 0. 71g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Mini Vanilla Fudge Pieces 2kg
  • Product Type
    Mini Fudge Pieces
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome