Salt Popcorn Seasoning 992g

Salt Popcorn Seasoning 992g

Order Code: ZT4874361SCopy

£7.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.025%
10 - 19£6.6510%
20 +£6.2815%

Currently unavailable

Description

Flavacol from Gold Medal is the world's most popular seasoning salt. Because this salt is a fine flake, not a crystal, you only need to add a little right along with your popcorn kernels and oil to make. Made using the Alberger Process, all traces of minerals that can lead to a bitter taste are removed. This leaves a far better buttery taste. Ingredients - salt, natural & artificial flavours, FD&C yellow #5 lake, FD&C yellow #6 lake. Nutritional Info (per 100g) : Energy: 5. 39 Kcal/Kj. Fat: 0. 13g, of which saturates: 0g, Carbohydrates: 1. 33g, of which sugars: 0. 03g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Salt Popcorn Seasoning 992g
  • Product Type
    Seasoning Salt
  • Weight
    992g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome