Table Top Tomato Ketchup 342g (0)

Table Top Tomato Ketchup 342g (0)

Order Code: ZT4874774SCopy

£29.99 Inc VAT (0%)

Currently unavailable

Description

Heinz table-top range is great for adding instant flavour and excitement to any plate. This 342g table-top bottle of Heinz tomato ketchup enhances every bite with its tangy and sweet profile. Made with care, this tomato ketchup contains absolutely no artificial colours, flavours, preservatives, or thickeners, providing you with authentic flavour that sets Heinz apart from the rest. It's ideal served as a side condiment and goes perfectly with fish and chips, a full English breakfast and burgers. Ingredients - Tomatoes (148 G Per 100 G Ketchup), Vinegar, Sugar, Salt, Spice And Herb extracts (Contains CELERY), Spice. Nutritional Info (per 100g) : Energy 435kj/102kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 23. 2g, -sugar 22. 8g, Fibre 0g, Protein 1. 2g, Salt 1. 8g.

See full description
Specifications for Table Top Tomato Ketchup 342g (0)
  • Weight
    342g
  • Pack Type
    Bottle
  • Product Type
    Tomato Ketchup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome