Tomato Ketchup Dip Pots 25ml (00)

Tomato Ketchup Dip Pots 25ml (00)

Order Code: ZT4875014SCopy

£26.99 Inc VAT (0%)


Description

Heinz tomato ketchup dip pots are perfectly shaped, with a transparent cup, allowing customers to dip and dunk in the pot. They go really well with potato wedges, fish and chips and chicken nuggets, offering greater portion control and minimising waste. Each box contains 100 tomato ketchup dip pots, making them ideal for any restaurant, takeaway or food delivery service. Ingredients - Tomatoes (148g Per 100g Tomato Ketchup), Vinegar, Sugar, Salt, Spice And Herb Extracts (Contain CELERY), Spice. Nutritional Info (per 100g) : Energy 435kj/102kcal, Fat 0. 1g, Saturated fat 0. 1g, Carbohydrates 23. 2g, -sugar 22. 8g, Fibre 0g, Protein 1. 2g, Salt 1. 8g.

See full description
Specifications for Tomato Ketchup Dip Pots 25ml (00)
  • Product Type
    Tomato Ketchup Dip Pots
  • Pack Type
    Box
  • Volume
    25ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome