Vinegar and Olive Oil Bottle 500ml (Pack of 6)

Order Code: ZT4869586S

£18.49 Inc VAT (20%)


Description

Keep your oils and vinegars safe, fresh and hygienic by storing them in this stylish olive oil bottle from Olympia. An easy-to-use pour spout puts you in complete control when dispensing - with no drips or spills, you'll have cleaner surfaces and perfect portion sizes. Popular among chefs in the kitchen, the shape and size of each 500ml oil bottle makes it equally suitable for use as a vinegar or olive oil holder alongside your other tabletop condiment dispensers. The clear glass makes it easy to identify what's inside, and also when it's due a refill. Want to empty the bottle and store something else in it? No problem - it can be easily cleaned in a glasswasher too.

See full description
Specifications for Vinegar and Olive Oil Bottle 500ml (Pack of 6)
  • Material
    Glass
  • Product Type
    Olive Oil Bottle
  • Volume
    500ml
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome