Box Bonbon Carton 160g

Box Bonbon Carton 160g

Order Code: ZT5359659SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

Dairy Box was launched in 1936, with early advertising including the slogan: 'Shell love it if you bring her chocolates, Shell love you if theyre Dairy Box'. All sweets used to be placed in the box by hand at a rate of about 80 per person per minute.

Each box contains: Silky Hazelnut Smooth praline creme in a milk chocolate case, Orange Truffle Orange truffle with a hint of tangy zest, Vanilla Cup Soft vanilla with crispy wafer and a dark chocolate drop, Chocolate Velvet Luxurious velvety truffle with a white chocolate top, Raspberry Sundae Creamy raspberry truffle fills a milk chocolate dome, Caramel Crisp Crispy caramel truffle in an elegant milk and white chocolate swirl, Crispy Truffle Smooth chocolate truffle with crispy pieces, Vanilla Nut Crunch Vanilla truffle with caramelised almond pieces, Praline Heart Praline truffle in a milk chocolate heart, Almond Ripple Soft praline encased in an almond shell.

See full description
Specifications for Box Bonbon Carton 160g
  • Pack Quantity
    160g
  • Pack Type
    Box
  • Food Type
    Chocolate
  • Product Type
    Chocolate & Confectionery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome