Box of Happy Sweets Gift Box 120g - 23963
0
1
2

Box of Happy Sweets Gift Box 120g - 23963

Order Code: ZT5692763SCopy

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.515%
20 - 49£3.3210%
50 +£3.1415%


Description

Ideal for celebrating everyday moments of happiness whether that's to say a little thank you, to share some love, or simply to brighten someone's day. HARIBO Box of Happy contains a selection of Cupcakes, Stars, Hearts and Present shaped treats in a variety of fruit flavours including strawberry, pineapple, blackcurrant, and apple.
• Little gift box full of delicious fruit flavoured sweets
• Ideal for celebrations and gifts
• Shapes: Cupcakes, stars, hearts and presents
• Flavours: Strawberry, pineapple, blackcurrant, and apple
• 120g Box

See full description
Specifications for Box of Happy Sweets Gift Box 120g - 23963
  • Weight
    120g
  • Product Type
    Gift Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome