Cocktail Cherries Maraschino Flavour 500g

Cocktail Cherries Maraschino Flavour 500g

Order Code: ZT4852262SCopy

£7.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Preserved in Maraschino-flavoured syrup, Opies cocktail cherries can be used to add the finishing touch to all kinds of food or drink. Maybe you want to dress your cocktail or mixed drink with a delicious cherry? Or perhaps you need them to improve the presentation of your fruit salad or other desserts? Either way, this 500g jar of Opies cherries is an essential item anywhere from cocktail bars to bakeries. Ingredients: cherries (contain Preservative: Sulphur Dioxide), Sugar, Water, Flavouring, Acidity regulator: Citric Acid, Colour: ErythrosineNutritional Info (per 100g) : Energy 200 Kcal/848 Kj. Fat: 0. 5g, of which saturates: 0. 2g, Carbohydrates: 48g, of which sugars: 48g, Fibre: 0. 5g, Protein: 0. 2g, Salt: 0. 05g

See full description
Specifications for Cocktail Cherries Maraschino Flavour 500g
  • Product Type
    Cocktail Cherries
  • Weight
    500g
  • Pack Type
    Jar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome