Gripware Round Scoop Dish Plastic

Gripware Round Scoop Dish Plastic

Order Code: ZT1096702S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Currently unavailable

Description

The low front and high back are ideal for persons with limited motor co-ordination or the use of only one hand. Dish measures 200mm (8") in diameter. The plastic dish is microwave safe and can be gas autoclaved.

Specifications for Gripware Round Scoop Dish Plastic
  • Type
    Scoop Dish
  • Material
    Plastic
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome