Round Glass Casserole Dish 3.75L

Round Glass Casserole Dish 3.75L

Order Code: ZT4876212S

£28.99 Inc VAT (20%)


Description

Cook up your favourite casseroles, stews and more with this round casserole dish from Pyrex. The dish measures 27cm in diameter and has a capacity of 3. 75 litres, providing ample space for preparing family-sized meals. Made from toughened glass, it is exceptionally strong and hard-wearing, while also dishwasher safe for easy cleaningSuitable for conventional ovens and microwaves, the Pyrex round casserole dish can withstand high temperatures without cracking or breaking. It also has a lid that fits tightly to keep food tender while cooking, and handles that make it easy to remove from the oven or microwave without burning your hands. Additionally, the dish is fridge and freezer safe, so it can be used to store food too.

See full description
Specifications for Round Glass Casserole Dish 3.75L
  • Capacity
    3.75L
  • Diameter
    27cm
  • Material
    Toughened Glass
  • Product Type
    Casserole Dish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome