Whiteware Oatmeal Bowls 150mm 300ml

Whiteware Oatmeal Bowls 150mm 300ml

Order Code: ZT4850863S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£34.195%


Description

Our great value pure white oatmeal bowls by Olympia are fully vitrified for heat and shock resistance, the ideal crockery for hotels which want simplicity.

Specifications for Whiteware Oatmeal Bowls 150mm 300ml
  • Volume
    300ml
  • Size
    150mm
    300ml
  • Diameter
    150mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome