Whiteware Sevres Bowls 140mm (Pack of 6)

Whiteware Sevres Bowls 140mm (Pack of 6)

Order Code: ZT4880668S

£59.99 Inc VAT (20%)


Description

A welcome addition to any table, this sevres bowl from Olympia is designed to provide a great value and hardwearing porcelain crockery solution for busy hotels, canteens and restaurants. Strengthened rolled edges ensure the bowl is chip resistant and the fully vitrified body gives great glaze durability, making it ideal to withstand the rigours of the professional catering environment. The bowl is stackable, helping maximise storage space, and oven, microwave, dishwasher and freezer proof.

See full description
Specifications for Whiteware Sevres Bowls 140mm (Pack of 6)
  • Material
    Porcelain
  • Pack Quantity
    6
  • Form
    Bowl
  • Diameter
    140mm
  • Product Type
    Sevres Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome