Bento Box Lids Only - Pack of 90

Bento Box Lids Only - Pack of 90

Order Code: ZT5533061S

£61.99 Inc VAT (20%)
£75.9918% off


Description

Product features Dimensions 263(H) x 201(W) x 30(D)mmMaterial rPETWeight 20gColour ClearThe lids are made from 90% recycled PETPerfect for use in any café or deliCompatible with the Faerch Bento box bases (FB291 - sold separately)The recycled material means less raw resources and energy are used in productionMade in manufacturing facilities fully powered by renewable energy sourcesThe lids are fully recyclable after use

See full description
Specifications for Bento Box Lids Only - Pack of 90
  • Colour
    Transparent
  • Recyclable/Non-recyclable
    Recyclable
  • Material
    RPET
  • Weight
    20g
  • Size
    263 x 201 x 30mm
  • Product Type
    Bento Box Lids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome