Disposable Champagne Flutes 135ml (50)

Order Code: ZT4853514S

£99.99 Inc VAT (20%)
£109.999% off


Description

Keep the party bubbling away with this pack of 10 x 135ml eGreen disposable champagne flutes. The sleek, slender design means these champagne flutes have all the elegance of traditional glassware, without the risk of guests being harmed by shattered shards. A sturdy polypropylene construction also means these disposable champagne flutes have more than enough strength to last through busy services without breaking. A wide base gives these plastic champagne flutes great stability to stop them from spilling when placed on tables or trays. Can I Recycle These Plastic Champagne Glasses? Yes! Polypropylene is widely accepted for recycling, which means these disposable champagne flutes can be easily recycled after use. In order to be accepted for recycling, you must make sure these glasses have been thoroughly cleaned first. Do These Disposable Champagne Glasses Have Removable Bases? No, these plastic champagne flutes boast a one-piece design that not only gives them excellent strength, but also saves staff time on assembly during hectic services. Can I Reuse These Plastic Champagne Glasses? Yes, these disposable champagne flutes can be used more than once. If you'd like to reuse them, you must make sure you wash these glasses by hand. UKCA CE marked

See full description
Specifications for Disposable Champagne Flutes 135ml (50)
  • Product Type
    Champagne Flutes
  • Pack Quantity
    50
  • Material
    Polypropylene
  • Capacity
    135ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome