Foil Container Round 100 x 25mm (Pack of 250)

Foil Container Round 100 x 25mm (Pack of 250)

Order Code: ZT5537525S

£69.99 Inc VAT (20%)


Description

Dimensions 25(H) x 100(Ø)mm Material Foil Weight 950g Colour Silver Aluminium construction makes the tins great for cooking and serving pies in the same container Can be recycled after use if free from foiling helping to reduce your landfill waste Foil material helps to improve insulation and keep pies warm for longer Disposable material saves you time on cleaning Stackable design helps to save you vital storage space

See full description
Specifications for Foil Container Round 100 x 25mm (Pack of 250)
  • Product Type
    Foil Container
  • Pack Quantity
    250
  • Weight
    950g
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome