Ice Bucket Double Walled in Black Matt Finish

Ice Bucket Double Walled in Black Matt Finish

Order Code: ZT2420431S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Leopold Vienna Ice Bucket Double Walled in Black Matt Finish. Special Features... High grade stainless steel. Black matt finish. Unique Double Wall Design. Keeps ice frozen for longer. Presented in a gift box. The Leopold Vienna Ice Bucket has a unique design and is also fully double walled ensuring your ice cubes are kept as frozen as possible for as long as possible! It is made from stainless steel, brushed inside and then decorated on the outside in a stunning and sophisticated matt black finish to look great in any surroundings. The lid has an easy carry handle and the tongs are designed to fit and hang from the side of it.

See full description
Specifications for Ice Bucket Double Walled in Black Matt Finish
  • Product Type
    Ice Bucket
  • Material
    Stainless Steel
  • Finish
    Black Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome