Mezclar Tin on Tin Boston Cocktail Shaker Stainless Steel

Mezclar Tin on Tin Boston Cocktail Shaker Stainless Steel

Order Code: ZT4859885S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.994%
10 - 19£11.498%
20 +£10.9912%

Currently unavailable

Description

Add a classic and practical touch to your bar, with the tin-on-tin cocktail shaker from Beaumont. Thanks to the thin, yet strong construction of the shaker, it makes a very distinct noise when in use that helps to add a classic and professional touch to your services. Made from stainless steel and featuring a silver, mirror finish, this cocktail shaker provides excellent resistance to impact or corrosion, with stylish looks to match - ensuring long-lasting use without sacrifice to appearance. Thanks to the funnel design, the shaker boasts a safe and secure fit during cocktail-making - reducing the risk of spillages and wasted drinks.

See full description
Specifications for Mezclar Tin on Tin Boston Cocktail Shaker Stainless Steel
  • Product Type
    Cocktail Shaker
  • Colour
    Silver
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome