Stainless Steel Double-Wall Beverage Dispenser 6L

Order Code: ZT4861930S

£42.99 Inc VAT (20%)


Description

Ensure your hot and cold drinks are always served at the perfect temperature with this Olympia 6Ltr stainless steel double-wall beverage dispenser. The dispenser's stainless steel, double-walled design gives it excellent heat retention qualities, helping to keep your drinks hotter or colder for longer. The 90mm high tap allows for simple dispensing too, ensuring staff or guests can easily pour out drinks. Foldable feet also ensure stable positioning on any surface, while the large carry handle makes safely transporting this beverage dispenser to and from your service areas as simple as can be. And thanks to the generous 6Ltr capacity, this dispenser will help to cut down on the number of refills staff need to make each service.

See full description
Specifications for Stainless Steel Double-Wall Beverage Dispenser 6L
  • Product Type
    Drinks Dispenser
  • Capacity
    6L
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome