Wrapmaster Catering Cling Film Refill 30cm 3 Rolls

Wrapmaster Catering Cling Film Refill 30cm 3 Rolls

Order Code: ZT2429686S

£36.99 Inc VAT (20%)


Description

Wrapmaster 3000 Cling Film Refill Rolls.


High quality Wrapmaster cling film refills.


Available in a case of three, the Wrapmaster cling film rolls are refills
for the Wrapmaster 3000 dispenser.


Wrapmaster cling film is suitable for covering and wrapping all foods and
can be used in the fridge, freezer and microwave. When cooking in a
microwave, do not wrap food directly in the film; for best result place
film over the container or dish and pierce or fold back a corner of film to
allow steam to escape.


The Wrapmaster dispenser offers effortless dispensing with a perfect,
tangle-free cut every day.


Key Features:


Wrapmaster 3000 cling film refill rolls


3x cling film refills


High quality film


Suitable for covering, microwaves, fridges and freezers


Size: 12" / 30cm wide (300m long, each roll)

See full description
Specifications for Wrapmaster Catering Cling Film Refill 30cm 3 Rolls
  • Colour
    Transparent
  • Product Type
    Foil & Cling Film
  • Size
    300mm
  • Width
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome