Pineapple Slices In Juice 820g

Pineapple Slices In Juice 820g

Order Code: ZT4874801SCopy

£5.29 Inc VAT (0%)


Description

Packed fresh within hours of picking, these Del Monte pineapple slices come in their own juice and are perfect for baking and adding to desserts. They can also be enjoyed straight from the can or chopped up to add a burst of sweetness and flavour to fruit salads, cocktails or smoothies. Ingredients - Pineapple, Pineapple juice. Nutritional Info (per 100g) : Energy: 279kj/66kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 15g, of which sugars: 15g, Fibre: 0. 3g, Protein: 0. 4g, Salt: 0. 02g. Storage Instructions - Ambient.

See full description
Specifications for Pineapple Slices In Juice 820g
  • Product Type
    Pineapple Slices
  • Weight
    820g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome