Short Cut Vegetable Suet 3.5kg

Short Cut Vegetable Suet 3.5kg

Order Code: ZT4874357SCopy

£24.99 Inc VAT (0%)


Description

Bring quality and flavour to every diner's plate with this pack of short cut vegetable suet from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Non Hydrogenated Vegetable Oil (Palm Oil, Sunflower Oil), WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Niacin, Thiamine) . Nutritional Info (per 100g) : Energy 3394kj/824kcal, Fat 85. 5g, Saturated fat 52g, Carbohydrates 13. 4g, -sugars 0. 2g, Fibre 0. 5g, Protein 1. 4g, Salt 0g.

See full description
Specifications for Short Cut Vegetable Suet 3.5kg
  • Product Type
    Vegetable Suet
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome