Klip It Plus Storage Containers 1L (Pack of 3)

Klip It Plus Storage Containers 1L (Pack of 3)

Order Code: ZT4853818SCopy

£12.99 Inc VAT (20%)


Description

Keeping food fresh and safe, the 1 litre Klip It containers from Sistema in a pack of 3, are ideal for use within any storage set-up. Features a lockable lid with an air-tight fit that allows you to store food for longer and ensures food is kept safe; saving you money. Constructed with a space-saving, rectangular design, the containers are ideal for storage where space is tight and can be stacked when not in use. The microwave-safe material of the bowl (lid is not microwavable) make it easy to heat meals within the home or workplace; perfect results every time. Made from a durable, easy-to-clean material, the containers by Sistema are sure to last and make for a perfect storage utensil.

See full description
Specifications for Klip It Plus Storage Containers 1L (Pack of 3)
  • Capacity
    1L
  • Product Type
    Storage Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome