Brand: BLIZZARD Size (H x W x D) (mm): 1850 x 595 x 640 Internal (H x W x D) (mm): 451*452*1652mm Weight (kg): 79.00 Finish: White Controller: Dixell controller Shelves Supplied: 5 Temp Range: -10C / -20C Cooling: Static Defrost: Manual Refrigerant: R290 Climate Class: 4 Net Capacity: 234 ltr Gross Capacity: 326 ltr Power Supply: 13amp supply GTIN: 5060486685011 Commodity Code: 8418408099 Country of Origin: CN
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy