Azera 500g x3 + FOC Big Biscuit Box

Azera 500g x3 + FOC Big Biscuit Box

Order Code: ZT5695541S

£109.99 Inc VAT (20%)
£115.995% off

Currently unavailable

Description

Superb Barista-style coffee which is rich, dark and deliciously tempting. With an intense aroma and a rich taste, this coffee combines all the flavour of roasted coffee in a simple instant format, for a quick and delicious cup of coffee any time of the day. The coffee is finely ground for a smooth and inviting cup every time. This premium tin has click-to-close technology to lock in freshness and contains 500g of coffee, which makes approximately 277 cups. With this promotion, you will receive a FREE Nestle Big Biscuit Box containing an assortment of approximately 69 assorted biscuits.
• New tin shape makes the tin more comfortable to hold, easier to serve from and more space efficient
• The new hinged lid uses Click-to-Close technology, always ready to seal in the flavour of the coffee
• Premium look and feel, designed to be presented confidently front of house
• Instant barista style coffee
• Finely ground roast coffee beans for a smooth texture
• Enticing aroma, with an irresistible layer of velvety coffee crema
• Provides approximately 277 cups
• 500g tin
• Promotion includes: 3 tins of coffee plus a FREE box of Nestle biscuits
• While stocks last

See full description
Specifications for Azera 500g x3 + FOC Big Biscuit Box
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome