Decaffeinated Coffee 500GM

Decaffeinated Coffee 500GM

Order Code: ZT1063266X

£30.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

Great Nescafe coffee taste without the caffeine. 500g pack. Makes approximately 277 cups of coffee.

Specifications for Decaffeinated Coffee 500GM
  • Number of Servings
    277
  • MFR Part No.
    NWT054
  • Weight
    500g
  • Type
    Decaffeinated
  • Drink Type
    Coffee
  • Pack Type
    Tin
  • Pack Quantity
    500g
  • Coffee Style
    Instant Coffee
  • Coffee Type
    Original
  • Decaffeinated
    Yes
  • Environment Support
    100% sustainably sourced beans
  • Recycled Product
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome