Grande R&G Coffee 500g

Grande R&G Coffee 500g

Order Code: ZT3522881S

£13.99 Inc VAT (20%)


Description

At NESCAF, we brew passion. Discover our Roast and Ground coffee, for a unique experience. Made from a blend of Robusta and Arabica beans, NESCAF Grande Roast and Ground Coffee is a round-bodied coffee thats suitable for a variety of brew methods. Whether you use a moka pot or French press, the versatility of the product makes it perfect for however you like your coffee. Uniquely perfumed, with balanced toasted aromatic notes, the intensity of its flavour is complemented by a touch of acidity that allows you to taste light fruity notes on the palate.It All Starts With NESCAF coffeeNESCAF is enjoyed in over 180 countries worldwide. With over 80 years of experience in selecting, roasting and blending the very best coffee, it's no surprise that over 5,500 cups of NESCAF coffee are drunk every second!The NESCAF PlanGreat coffee starts at the source, which is why we've developed the NESCAF Plan. We work with coffee farmers around the world, to support them in through providing higher-yielding, climate-resistant crops, protecting soil health and helping to protect the future of coffee farming for everyone. The result is high-quality coffee that comes from sources you can trust.

See full description
Specifications for Grande R&G Coffee 500g
  • Coffee Style
    Ground Coffee
  • Pack Type
    Bag
  • Pack Quantity
    500g
  • Decaffeinated
    No
  • Drink Type
    Coffee
  • Type
    Hot Drinks
  • Environment Support
    100% sustainably sourced beans
  • Coffee Type
    Grande

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome