Latte Coffee Tin 1kg - 12579710
0
1
2
3
4

Latte Coffee Tin 1kg - 12579710

Order Code: ZT5695367SCopy

£29.99 Inc VAT (20%)


Description

This Nescafe Gold Latte is perfect for offering great coffee moments to colleagues and customers at any time of the day. This classic Nescafe Gold Latte drink is crafted by experts and can be prepared in moments. Enjoy an expertly crafted combination of flavour and aroma in every cup of this milky Latte. Supplied in a 1kg tin.
• Crafted using 100% Arabica and Robusta coffee beans
• Contains high quality coffee beans and delicious, fresh milk
• No hydrogenated oil or artificial flavours
• Made with fresh milk sourced from British dairy farmers
• Suitable for vegetarians
• Coffee shop-style latte that is smooth, milky, creamy and ready in an instant
• Fully recyclable tin
• 1kg Tin

See full description
Specifications for Latte Coffee Tin 1kg - 12579710
  • Product Type
    Latte Coffee
  • Weight
    1kg
  • Caffeinated/Decaffeinated
    Caffeinated
  • Coffee Type
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome