Latte Single Tin - 1Kg

Latte Single Tin - 1Kg

Order Code: ZT4782309S

£39.99 Inc VAT (20%)

Currently unavailable

Description

This NESCAF GOLD Latte 1kg Tin enables you to offer great coffee moments to colleagues and customers whenever they fancy it. This classic latte drink is crafted by experts and can be prepared in your business or workplace in moments, whenever you feel like taking a break. Enjoy an expertly crafted combination of flavour and aroma in every cup of this milky latte. It All Starts with a NESCAF CoffeeNESCAF is enjoyed in over 180 countries worldwide. With over 80 years of experience in selecting, roasting and blending the very best coffee, it's no surprise that over 5, 500 cups of NESCAF coffee are drunk every second!Our NESCAF GOLD Latte recipe is crafted with high-quality, carefully roasted coffee beans and fresh milk sourced from British dairy farmers. This classic latte drink can be prepared in your business or workplace in moments, whenever you feel like taking a break. Enjoy an expertly crafted combination of flavour and aroma in every cup of this milky latte. NESCAF GOLD Latte offer both customers and colleagues quality coffee moments. The NESCAF PlanGreat coffee starts at the source, which is why we've developed the NESCAF Plan. We work with coffee farmers around the world, to support them in through providing higher-yielding, climate-resistant crops, protecting soil health and helping to protect the future of coffee farming for everyone. The result is high-quality coffee that comes from sources you can trust. A RANGE OF COFFEE ROASTS AND FLAVOURSReady to explore the rest of our range? NESCAF coffees are the helping hand you need to create memorable coffee moments in your workplace, including NESCAF GOLD Latte Sachets, NESCAF GOLD Cappuccino Unsweetened Taste 1kg Tin & NESCAF GOLD Cappuccino Unsweetened Taste sachets and much more. Low sugar when preparedDiscover more at nestleprofessional. co. ukOr follow us on Facebook https://www. facebook. com/NestleProfessionalUK/YouTube https://www. youtube. com/c/nestleprofessionalukTwitter https://twitter. com/nestleproukInstagram https://www. instagram. com/nestleprouk/

See full description
Specifications for Latte Single Tin - 1Kg
  • Recycled Product
    100% Recyclable
  • Coffee Type
    Sweetened Latte
  • Drink Type
    Coffee
  • Coffee Style
    Instant Coffee
  • Environment Support
    100% sustainably sourced beans
  • Product Type
    Hot Drinks
  • Pack Quantity
    1kg
  • Pack Type
    Tin
  • Number of Servings
    64

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome