Original Refill Pack 600g

Original Refill Pack 600g

Order Code: ZT1730435SCopy

£27.99 Inc VAT (0%)


Description

Nescafe Instant Coffee 600g Eco Refill 12315643 Nescafe Instant Coffee 600g Eco Refill 12226526For a pure, rich and full flavoured cup of coffee, choose Nescafe Original Instant Coffee, a favourite since the 1930s. Made from 100% natural and pure coffee beans with no artificial flavours, the medium dark roast provides a full flavour that is great at any time of the day. This 600g refill pack reduces waste by helping you re-use an existing tin or jar and makes approximately 333 cups of coffee, which is ideal for office kitchens and meeting rooms. Nescafe Original Refill Pack 600g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Original Refill Pack 600g
  • Pack Quantity
    1
  • Weight
    614g
  • Type
    Hot Drinks
  • Coffee Style
    Instant Coffee
  • Pack Type
    Refill
  • Coffee Type
    Original
  • Decaffeinated
    No
  • Drink Type
    Coffee
  • Environment Support
    100% sustainably sourced beans
  • Dimensions (W x D x H)
    125x135x215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome