Rich Roast Coffee 750g

Rich Roast Coffee 750g

Order Code: ZT1114813P

£36.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Lyons Famous Rich Roast Instant Coffee 750gAt Lyons we have a continued commitment to our coffee growers. That's why we've decided to buy green coffee from producers certified by the Rainforest Alliance. In fact, we have been buying Rainforest Alliance certified coffee for many years now, and were the first UK coffee company to do so.Lyons Rich Coffee 750g - Rich all day drinking. Just perfect for satisfying that anytime-of-day coffee craving.Lyons Coffee bags combine the heritage of the Lyons brand (108 years young!) in a format which fits in with the hectic everyday lifestyle.A rich, flavour filled coffee designed to be enjoyed wherever you are, whatever you are doing.WE'RE LYONS!And we're making it easy to enjoy fresh, roasted coffee anytime, anywhere.we're passionate about coffee quality, experience and style something we've put our name to for more than 100 years. Since 1904 we've been carefully roasting great coffee right here in the UK. Now the No.1 growing instant coffee brand on the UK market in 2019! Lyons Rich Roast Coffee 750g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Rich Roast Coffee 750g
  • Pack Quantity
    750g
  • Type
    Hot Drinks
  • Coffee Style
    Instant Coffee
  • Coffee Type
    Rich Roast
  • Pack Type
    Tin
  • Drink Type
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome