Boston Shaker Copper - Stainless & Glass, Retro Style

Boston Shaker Copper - Stainless & Glass, Retro Style

Order Code: ZT4856749SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

The Boston shaker is one of the most important tools in the cocktail mixologist's armoury. Lightweight stainless steel cups which fit simply and easily over the reinforced glass of a mixing glass, Olympia's Boston shakers are also finished in a choice of beautiful colours. This copper plated shaker is a retro classic and ideal for any cocktail bar which wants a retro vibe. As a result, it's a must have for speak-easies and 1930's theme bars especially! Perfect for combining with other Olympia copper barware.

See full description
Specifications for Boston Shaker Copper - Stainless & Glass, Retro Style
  • Material
    Glass
    Stainless Steel
  • Type
    Boston Shaker
  • Colour
    Copper
  • Style
    Retro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome