Double-Handled Aluminium Colander 18.5

Double-Handled Aluminium Colander 18.5

Order Code: ZT4850927S

£72.99 Inc VAT (20%)


Description

Drain and wash fruits, vegetables and pasta with ease, thanks to this premium 18. 5" double-handed colander. Constructed from high-quality aluminium, this large colander is incredibly durable and hardwearing - resisting the wear and tear of use in busy kitchens. Designed with small, clustered perforations, the colander ideal for washing and draining ingredients of all shapes and sizes. Two sturdy handles make it easy to lift, shake and move, helping you effortlessly drain and transport large quantities of food.

See full description
Specifications for Double-Handled Aluminium Colander 18.5
  • Product Type
    Colander
  • Material
    Aluminium
  • Size
    18.5 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome