Devapo Nano 5.05 - 5 x 1/2gn Electric Combi/steamer Oven - 13amp

Order Code: ZT4794924S

£999.99 Inc VAT (20%)


Description

Counter top Medium use oven with Manual controls, requires no water, no drain and is fitted with an integrated Condense hood and water softener Capacity; 5 x 1/2gn at 40mm centres Dims; 368w x 595d x 550h. (a 70mm gap is required behind the oven) Electric; 2.9kw 230v 13 amp        Medium use oven, with automatic inbuilt wash system, 7" Touchscreen controls and core cooking probe Capcity; 5 x 600x 400mm or 1/1gn Dims; 907w x 750d x 660h.  230v - 26amp supply Right hand hinged door - Controls to the left

See full description
Specifications for Devapo Nano 5.05 - 5 x 1/2gn Electric Combi/steamer Oven - 13amp
  • Number of Rings
    2