Dispenser 450mm

Dispenser 450mm

Order Code: ZT5532929SCopy

£75.99 Inc VAT (20%)


Description

This extremely hygienic and convenient Wrapmaster 4500 tin foil and cling film dispenser is a must-have for any commercial kitchen. Reducing waste with its push-to-cut lid the dispenser provides a cost-effective system that allows for quick and easy access to cling film without tangling - helping to save you money on regular refills. The wall-mountable design allows for customisable placement of this dispenser to make it easier for staff to wrap ingredients or dishes whilst saving countertop space. Featuring removable non-slip feet and a lockable lid the dispenser provides secure storage for your Wrapmaster cling film. This allows for fast dispensing in your food preparation areas without accidental movement when in use. Product features Dimensions 145 x 520 x 150mmWeight 1.42kgColour WhiteDispenses without hand contact with cling filmLimited hand contact prevents transfer of harmful bacteriaMechanism cuts tangle-free for fast and even dispensingLockable lid keeps cling film secure and safeDishwasher safe to 80°C for easy cleaning and disinfection

See full description
Specifications for Dispenser 450mm
  • Size
    450mm
  • Weight
    1.42kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome