Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Initial Stainless Steel Can Opener
By Fackelmann
Order Code:
ZT4945586S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/initial-stainless-steel-can-opener/p/ZT4945586S
Add to quotation
View all Kitchen Essentials - Various
Description
Fackelmann INITIAL Can Opener Stainless Steel with PP Plastic Handle, 19.5cm
Tags:
#BulkDiscount
Specifications
Specifications for Initial Stainless Steel Can Opener
Material
Stainless Steel
Type
Cooking Utensils
Form
Can Opener
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome