Teapot Double Wall Duet Boston Design 1.1L in Polished Steel with Black Fittings

Teapot Double Wall Duet Boston Design 1.1L in Polished Steel with Black Fittings

Order Code: ZT2420184SCopy

£149.99 Inc VAT (20%)

Currently unavailable

Description

Bredemeijer Teapot Double Wall Duet Boston Design 1.1L in Polished Steel with Black Fittings. Special Features...Double Wall To Keep Hotter For Longer - Up To 1 Hour. Handmade - 104 Steps Are Needed To Create A Bredemeijer Double Wall Teapot. Made From The Highest Quality Stainless Steel. Handle And Lid Knob Never Get Hot. Large Volume Capacity 1.1L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. The Bredemeijer Boston Teapot owes its uniquely modern appearance to the combination of a highly polished stainless steel body and lid with black fittings. Guaranteed to be a real eye-catcher on your kitchen table!. Boston is made of high-quality metal and has Bredemeijers unique and famous double insulating wall which ensures that the temperature and flavour of the tea are retained for up to as long as an hour as long as the teapot is kept at least 90% full.. The specially designed spout makes for smooth pouring with no dribble. Thanks to the high-quality metal your Boston teapot will last for years. The Teapot can hold 1.1 litres which is the same as 5-6 cups of tea. . There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Double Wall Duet Boston Design 1.1L in Polished Steel with Black Fittings
  • Finish
    Polished
  • Product Type
    Teapot
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome