Semi-Skimmed Milk 500ml, Pack of 12 A08087

Semi-Skimmed Milk 500ml, Pack of 12 A08087

Order Code: ZT1542140S

£15.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Delicious semi-skimmed milk with just 2% fat for a guilt-free cup of tea or coffee. Supplied in a pack of twelve 500ml cartons, this milk is long life and can be stored at ambient temperature when unopened, meaning this bulk pack is ideal for large users, such as offices, canteens and caterers. Packaging is recyclable.
Semi-skimmed UHT milk
2% fat
Can be stored at ambient temperature when unopened
Keeps for up to 2 days after opening
Ideal for offices and catering
500ml carton
Cartons made from FSC certified Tetra Pak
Comes supplied with a minimum 8 weeks shelf life
Packaging is recyclable
Pack of 12

See full description
Specifications for Semi-Skimmed Milk 500ml, Pack of 12 A08087
  • MFR Part No.
    BZ05210
  • Weight
    6.5kg
  • Pack Type
    Carton
  • Drink Type
    Milk
  • Product Type
    Semi-Skimmed UHT Milk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome