Classic Pizza Sauce 4.1kg

Classic Pizza Sauce 4.1kg

Order Code: ZT4875566SCopy

£14.99 Inc VAT (0%)

Currently unavailable

Description

Mutti has been dedicated to tomatoes for over 120 years across four generations, so this means they have really built expertise. All their tomato products are made from 100% Italian, perfectly sun-ripened tomatoes, but each product is very distinct in terms of texture, taste, and therefore offer excellent versatility and suitability for different types of dishes. Mutti classic pizza sauce keeps things simple and delicious. Made with only sun-ripened 100% Italian tomatoes and a pinch of salt, it's free from artificial additives, sugar, and oil. This focus on pure ingredients ensures the sauce holds up perfectly at high temperatures, spreading evenly over your pizza crust for an enticing aroma, vibrant red colour, and bursting tomato flavour. Ingredients - Tomato (99. 3%), salt. Nutritional Info (per 100g) : Energy: 169KJ/40Kcal, Fat: -0. 5g, of which saturates: -0. 1g, Carbohydrates: 6. 6g, of which sugars: 4. 8g, Fibre: 2. 3g, Protein: 1. 8g, Salt: 0. 75g. Storage - Ambient temperature.

See full description
Specifications for Classic Pizza Sauce 4.1kg
  • Colour
    Vibrant Red
  • Product Type
    Pizza Sauce
  • Weight
    4.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome