Energy Sugar Free Can 250ml (Pack of 24) - RB2826

Energy Sugar Free Can 250ml (Pack of 24) - RB2826

Order Code: ZT4174291S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Red Bull Energy Drink Sugar-free is Red Bull Energy Drink without sugar. Uses Sucralose and Acesufame K, which are among the most-tested and most-used sugar substitutes worldwide. With Caffeine, Taurine, B-group vitamins and the main ingredient of water. Each can contains 250ml. Pack of 24. Cans are made of 100% recyclable aluminium.
Carbonated energy drink - sugar-free
Vitalizes body and mind
Contains: Caffeine, Taurine, Sweeteners; Sucrolose and Acesufame K, B-group vitamins and the main ingredient of water
Cans are made of 100% recyclable aluminium
250ml cans
Pack of 24

See full description
Specifications for Energy Sugar Free Can 250ml (Pack of 24) - RB2826
  • Volume
    250ml
    250ml
  • Drink Type
    Energy Drink
  • Pack Quantity
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome