Espresso Martini Mixer 1L

Espresso Martini Mixer 1L

Order Code: ZT4877085S

£9.19 Inc VAT (20%)


Description

Easily add high-margin cocktails to your menu with Funkin's ready-made mixers. Rich, indulgent, and energising, this Funkin espresso martini mixer contains an expert blend of the finest cold brew coffee. Simply mix with 25ml of vodka, 25ml of coffee liqueur, give it a good shake, garnish with coffee beans, and serve. Ingredients - Water, Coffee Extract (21%), Sugar, Colouring Food (Concentrate of Apple, Carrot and Hibiscus), Coffee Flavouring, Stabiliser: (Xanthan Gum, Guar Gum, Dextrose), Acid: Lactic Acid. Nutritional Info (per 100ml) : Energy: 297KJ/71Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 17g, of which sugars: 16g, Fibre: 0g, Protein: 0g, Salt: 0. 06g. Storage - Keep refrigerated. Once opened, consume within 10 days.

See full description
Specifications for Espresso Martini Mixer 1L
  • Volume
    1L
  • Product Type
    Espresso Martini Mixer
  • Flavour
    Espresso

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome