Immunitea Dragonfruit & Yuzu Vitamin Water 500ml

Immunitea Dragonfruit & Yuzu Vitamin Water 500ml

Order Code: ZT4872103S

£21.99 Inc VAT (20%)
£22.994% off


Description

VITHIT Immunitea quenches your thirst with a refreshing blend of dragonfruit and yuzu juice, sparkling water, and essential vitamins. It's low-calorie (under 35) and low-sugar (under 6 grams), naturally flavoured, and free from artificial additives. Enjoy a delicious boost of hydration and nutrients without the guilt. Ingredients - Low Calorie White Grape Fruit Juice with Dragonfruit and Yuzu flavour, Ceylon Tea, Echinacea, Vitamins & Zinc - 500 mls. Nutritional Info (per 100ml) : Energy: 30KJ/7Kcal, Fat: 0g, of which saturates: 0. 1g, Carbohydrates: 1. 3g, of which sugars: 1. 3g, Fibre: 0. 5g, Protein: 0. 5g, Salt: 0. 5g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Immunitea Dragonfruit & Yuzu Vitamin Water 500ml
  • Volume
    500ml
  • Product Type
    Immunitea

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome