KA265 Pina Colada Mixer 1L

KA265 Pina Colada Mixer 1L

Order Code: ZT4876838SCopy

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%

Currently unavailable

Description

Easily add high-margin cocktails to your menu with Funkin's ready-made mixers. Sweet, mellow and mild, this Funkin pina colada mixer fuses the fruity flavours of cayenne pineapple with the creamy texture of coconut. To get a taste of holiday at home, just add rum and ice, give it a good shake, and garnish with a pineapple wedge. Ingredients - Water, Sugar, Skimmed MILK, Fruit Juices From Concentrate (Pineapple 24%, Coconut 14%, Lemon 9%), Cream (MILK), Stabiliser: Natural Pectin, Acidifier: Lactic Acid, Natural Flavouring, Acidity Regulator: Trisodium Citrate. Nutritional Info (per 100ml) : Energy: 34KJ/82Kcal, Fat: 1g, of which saturates: 0. 7g, Carbohydrates: 17g, of which sugars: 17g, Fibre: 0g, Protein: 0. 6g, Salt: 0. 04g. Storage - Keep refrigerated. Once opened, consume within 10 days.

See full description
Specifications for KA265 Pina Colada Mixer 1L
  • Product Type
    Ready-Made Mixer
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome