Premium Margarita Mix 1L

Premium Margarita Mix 1L

Order Code: ZT4877886S

£11.99 Inc VAT (20%)


Description

Enhance your bar's cocktail selection with Finest Call Margarita drink mix. This mix blends Mexican lime juice, orange essential oils and pure sugar cane for a flavour that's perfectly balanced between tart and sweet. Pre-mixed and ready to use, it saves valuable prep time, allowing bartenders to focus on service. Finest Call Premium Cocktail Mixes are crafted from the highest quality fruits, harvested at their peak ripeness to ensure the freshest flavour possible. Made with bartenders in mind, each bottle of Finest Call mix is specially designed to reduce drips and keep your bar free of spills and messes. The long bottle neck and easy-pouring top ensure a perfect pour every time, while the closure cap solves the problem of storing unused portions. Ingredients - Water lime juice from concentrate sugar lime juice natural flavour, salt, sodium benzoate, sodium metabisulfite, quillaja extract ADDITIVES. Nutritional Info (per 100ml) : Energy: 111. 99kj/kcal, Fat: 0. 06g, of which saturates: 0. 01g, Carbohydrates: 26. 58g, of which sugars: 25. 24g, Fibre: 0. 15g, Protein: 0. 11g, Salt: 0. 14g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Premium Margarita Mix 1L
  • Pack Type
    Bottle
  • Product Type
    Margarita Mix
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome