Premium Raspberry Puree Mix 1L

Premium Raspberry Puree Mix 1L

Order Code: ZT4878080S

£13.49 Inc VAT (20%)
£13.993.5% off


Description

Create refreshing daiquiris, smoothies and other blended drinks with Finest Call raspberry puree mix. Featuring the ripe flavour of fresh-picked raspberries, this puree mix enhances the taste and colour of any cocktail or mixed drink. Plus, its smooth texture makes it a great accent to your favourite desserts. Finest Call Premium Purees are crafted from the highest quality fruits, harvested at their peak ripeness to ensure the freshest flavour possible. Made with bartenders in mind, each bottle of Finest Call puree is specially designed to reduce drips and keep your bar free of spills and messes. The long bottle neck and easy-pouring top ensure a perfect pour every time, while the closure cap solves the problem of storing unused portions. Ingredients - Water, sugar, raspberry puree, acid: citric acid & malic acid, thickener, natural flavouring preservative: potassium sorbate & sodium benzoate ADDITIVES. Nutritional Info (per 100ml) : Energy: 131. 18kj/kcal, Fat: 0. 11g, of which saturates: 0. 01g, Carbohydrates: 32. 31g, of which sugars: 31. 65g, Fibre: 0. 32g, Protein: 0. 14g, Salt: 0. 04g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Premium Raspberry Puree Mix 1L
  • Product Type
    Puree Mix
  • Volume
    1L
  • Flavour
    Raspberry
  • Pack Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome