Simply Mango Puree 1L - Pack of 1, Tropical Mango Puree, Vegan & Gluten-Free

Simply Mango Puree 1L - Pack of 1, Tropical Mango Puree, Vegan & Gluten-Free

Order Code: ZT4871231SCopy

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 - 19£20.698%
20 +£19.7912%


Description

Totally tropical, Simply mango puree adds a delicious fruity flavour to absolutely everything. Packed with real fruit, this mango puree can be layered into cocktails, blended into smoothies or added into fruity frappes. Not only does it taste great but the puree is also gluten and nut free, suitable for halal and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Mango Puree from concentrate (50. 1% v/v), Acid: Citric Acid, Natural Flavouring, Concentrate (Turmeric), Preservative: Potassium sorbate, Stabiliser: Pectin. Nutritional Info (per 100ml) : Energy: 1102 Kcal/259 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 63. 5g, of which sugars: 62. 4g, Fibre: 0g, Protein: 0. 9g, Salt: trace. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Keep container closed. Keep cap area clean and free from puree residues. Store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for Simply Mango Puree 1L - Pack of 1, Tropical Mango Puree, Vegan & Gluten-Free
  • Flavour
    Mango
  • Volume
    1L
  • Product Type
    Mango Puree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome