Squeezy Honey 720g – Hyve Squeezy Honey, 720g

Squeezy Honey 720g – Hyve Squeezy Honey, 720g

Order Code: ZT4877006SCopy

£4.99 Inc VAT (0%)
£5.193.5% off


Description

Hyve's original clear squeezy honey boasts a distinct taste and sweet aroma, making it a delightful addition to any dish. Packaged in a convenient squeezable bottle, it allows for easy drizzling and mess-free use. Ingredients - 100% Honey. Nutritional Info (per 100g) : Energy: 1398kj, Fat: -0. 5g, of which saturates: 0. 2g, Carbohydrates: 81. 5g, of which sugars: 80. 8g, Fibre: -0. 5g, Protein: -0. 5g, Salt: 0. 3g. Storage - Ambient above 12C.

See full description
Specifications for Squeezy Honey 720g – Hyve Squeezy Honey, 720g
  • Weight
    720g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome