Strawberry Smoothie Mix 1L

Strawberry Smoothie Mix 1L

Order Code: ZT4871292SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

A classic summer berry, Simply's strawberry smoothie mix makes a creamy and delicious beverage. Perfect on a hot summer's day with fresh strawberries or even mint to garnish, this flavour is a classic for a reason. Made with real fruit puree, it provides the easiest way to make a delicious smoothie with minimal ingredients - just blend with ice. You can also use the mix as the base of a morning smoothie bowl. The smoothie mix is gluten and nut free, suitable for halal and is certified vegan by the Vegetarian Society. Ingredients - Pressed Strawberry Puree, 40%, Water, Sugar, Citric Acid, Concentrate (Aronia, Elderberry, Apple), Natural Flavouring, Antioxidant: Ascorbic Acid, Preservative: E202. Nutritional Info (per 100ml) : Energy: 627 Kcal/150 Kj. Fat: 0. 2g, of which saturates: trace, Carbohydrates: 37g, of which sugars: 37g, Fibre: 0g, Protein: 0. 3g, Salt: 0. 01g. Ambient (cool, dry place below 15C) Keep refrigerated after opening.

See full description
Specifications for Strawberry Smoothie Mix 1L
  • Flavour
    Strawberry
  • Product Type
    Smoothie Mix
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome