White Chocolate Hazelnut Spread (6kg)

White Chocolate Hazelnut Spread (6kg)

Order Code: ZT4858289SCopy

£54.99 Inc VAT (0%)


Description

Presented in a large 6kg tub, this Vela white chocolate hazelnut spread from JM Posner spread is perfect for your waffles, crepes and pancakes. It offers the flavour profile that your customers know and love without having to pay a premium for a branded product. Also, the spread is gluten free and easy to apply at room temperature. Ingredients: Sugar, Vegetal Fat (Palm), Vegetable Oil (Sunflower), Skimmed MILK Powder, Whey MILK Powder, LACTOSE, HAZELNUT, Emulsifier (E-322 SOYA Lecithin, E-492, E-471), Flavour and Antioxidant (E-304i, E-306) Nutritional Info (per 100g) : Energy: 2289kj/561kcal, Fat: 34. 2g, of which saturates: 9. 8g, Carbohydrates: 54. 9g, of which sug, ars: 53. 9g, Fibre: 0. 8g, Protein: 0. 0g, Salt: 0. 66g

See full description
Specifications for White Chocolate Hazelnut Spread (6kg)
  • Weight
    6kg
  • Product Type
    Hazelnut Spread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome