Bristol Syrup Co. No.10 Coconut Syrup 750ml

Bristol Syrup Co. No.10 Coconut Syrup 750ml

Order Code: ZT4876524S

£16.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Coconut syrup plays well with most fruits and will add depth and roundness to your cocktails. This Bristol Syrup Co. No. 10 Coconut Syrup is made with a combination of sweet, juicy coconut flesh and the salty minerality of fresh coconut water. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Flavouring, Stabiliser: Acacia Gum, Salt, Coconut Oil, Acidity Regulator: Citric Acid. Nutritional Info (per 100ml) : Energy: 1256kj/296kcal, Fat: 0. 2g, of which saturates: 0. 2g, Carbohydrates: 71. 9g, of which sugars: 71. 9g, Fibre: 0. 3g, Protein: 0g, Salt: 0. 289g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.10 Coconut Syrup 750ml
  • Volume
    750ml
  • Product Type
    Coconut Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome